X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H32240001 "Talis S" Vertical Spray Bidet Faucet

Item: H32240001
Finish: Chrome / White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 1 Hole
Height 6-1/4"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
ADA Compliant Yes
Features Swivel Bidet Aerator, Boltic Handle Lock
Includes Pop-Up Drain
Faucet Hole Diameter 1-1/8"
Spout Height 3-5/8"
Spout Length 5"
Valve Type M2 Ceramic Cartridge
View Similar Products