X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31261001 "Metris S" Vertical Spray Bidet Faucet

Item: H31261001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 1 Hole
Height 5-3/8"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
ADA Compliant Yes
Features Boltic Handle Lock, Swivel Bidet Aerator
Includes 3/8'' Supply Hoses, Pop-Up Drain
Flow Rate (GPM) 2.2
Spout Height 3-1/4"
Spout Length 4-3/4"
Valve Type Ceramic Cartridge
View Similar Products