Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H31261821 "Metris S" Vertical Spray Bidet Faucet

Item: H31261821
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $428.00

Price: $348.82 (Pricing is for Brushed Nickel)

Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 1 Hole
Height 5-3/8"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
ADA Compliant Yes
Features Boltic Handle Lock, Swivel Bidet Aerator
Includes 3/8'' Supply Hoses, Pop-Up Drain
Flow Rate (GPM) 2.2
Spout Height 3-1/4"
Spout Length 4-3/4"
Valve Type Ceramic Cartridge