Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Hansgrohe
>
H31078001
Hansgrohe H31078001 "Metris C" Vessel Filler Bathroom Sink Faucet
| Item: | H31078001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $340.67 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 9-3/4" |
| Spout Reach | 7-1/2" |
| Overall Height | 12-1/4" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 1-5/8" |
| Escutcheon Included | No |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Width | 2-1/2" |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient |
| Features | • Boltic Handle Lock |
| Includes | Pop-up Drain |
| Product Specifications |
| Installation Guide |
| Warranty |


