Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Soap Dishes
> Hansgrohe
>
H28698000
Hansgrohe H28698000 "Raindance" Soap Dish
| Item: | H28698000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $96.99
Details and Dimensions
| Mount Type | Corner Mount |
| Width | 6" |
| Height | 4" |
| Extension From Wall | 7-3/8" |
| Features | • Double Soap Dish Holder Mounts to Raindance Unica Wallbar Can Be Used For A Corner Mount |
| Product Specifications |
| Warranty |


