Hansgrohe H28518001 "Raindance E" Hand Held Shower

Item: H28518001
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $142.63 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Multi Function
Connection Size 1/2 Female Inlet
Spray Face Width 6"
Spray Face Height 6"
Spout Reach 6-1/4"
Construction Solid Brass
Configuration Hand Held
Number Of Spray Head Functions 3
Spray Functions AIR, Whirl AIR, Balance AIR
Flow Rate (GPM) 2.5
Includes Raindance E 150 Air 3-jet Hand Shower
Features • Oversized Spray Face, AIR-Injection Technology, Quick Clean Cleaning System, No-clog Spray Channels