Hansgrohe H28496005 "Clubmaster" Shower Head
| Item: | H28496005 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $164.35 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Width | 3-5/8" |
| Depth | 4-5/8" |
| Connection Size | 1/2 Female Inlet |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Massage, Full, Soft Aerated |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Includes | Decorative Rubber Boot |
| Features | • Quick Clean Cleaning System, No-clog Channels |
| Installation Guide |
| Warranty |


