X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX28469001 "Axor" Body Spray Shower Accessory

Item: AX28469001
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $195.52

Price: $169.54 (Pricing is for Chrome)



Details and Dimensions

Height 2-5/8"
Depth 1-5/8"
Connection Size 1/2 Female Inlet
Spray Face Width 2-1/2"
Spray Face Height 2-1/2"
Construction Solid Brass
Number Of Spray Head Functions 1
Flow Rate (GPM) 1.6
Adjustable Spray Angle Yes
Includes Square Escutcheon
Features Bodyspray, Coordinates with Axor Starck X, Axor Citterio, and Avor Massaud