Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Hansgrohe
>
H28430001
Hansgrohe H28430001 "PuraVida" Body Spray Shower Accessory
| Item: | H28430001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $145.89 (Pricing is for Chrome)
Details and Dimensions
| Length | 4" |
| Height | 4" |
| Depth | 0-3/4" |
| Connection Size | 1/2'' NPT |
| Spray Face Width | 4" |
| Spray Face Height | 4" |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 1 |
| Flow Rate (GPM) | 0.9 |
| Adjustable Spray Angle | Yes |
| Features | • EcoAir Technology, Mounts Flush on Wall, 360 Degree Adjustable Spray |
| Installation Guide |
| Warranty |


