Hansgrohe H26017001 "Skyline" Shower Tower Custom Shower System
| Item: | H26017001 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,051.36 (Pricing is for Chrome)
Details and Dimensions
| Features | • Anodized Aluminum Panel, Overhead Shower with Refreshing Full Spray, Neck Spray with Rain, Whirl Massage, and Combination Spray Modes, 5 Bodysprays, Axor Starck Handshower with Full and Mono Spray Modes, Thermostatic Temperature Control Maintains Temperat |
| Flow Rate (GPM) | 2.5 |
| Height | 68-1/2" |
| Installation Guide |
| Warranty |


