X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX18440001/AX13444181 "Axor Massaud" Deck Mount With Handshower Whirlpool Faucet

Item: AX18440001/AX13444181
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $3,060.72

Price: $2,647.77



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 4-1/4"
Spout Reach 8-1/2"
Flow Rate (GPM) 2.5
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Handshower Included Yes
Diverter Spout Yes
Shown With Metal Lever Handle
View Similar Products