X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX16553831 "Axor Montreux" Clawfoot Tub Faucet Trim Kit

Item: AX16553831
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $4,093.44

Price: $3,540.45 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Configuration Floor Mounted
Rough In Valve Included No
Spout Length 9-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 5.8
ADA Compliant Yes
Includes Axor Montreux 1-Jet Handshower
Height 35-1/8"
Hose Included Yes
Hose Length 50"