X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX16542001 "Axor Montreux" Leg Tub Filler

Item: AX16542001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,695.00

Price: $1,466.18 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Flow Rate (GPM) 5.8
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Brass
Handshower Included Yes
Additional Information Rim Mounted Tub Filler