Hansgrohe AX16540821 "Axor Montreux" Clawfoot Tub Faucet
| Item: | AX16540821 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,719.62 (Pricing is for Brushed Nickel)
Details and Dimensions
| Length | 9-5/8" |
| Construction | Solid Brass |
| Features | • Wall Mounted, Diverter for 1/2'' Handshower Outlet, Rubit Cleaning System |
| Spout Length | 8-3/4" |
| Handle Type | Cross |
| Flow Rate (GPM) | 5.8 |
| Handle(s) Included | Yes |
| Connection Size | 1/2'' Male NPT Inlet |
| Handshower Included | Yes |
| Spray Functions | Noraml Spray with AIR |
| Valve Type | Ceramic Cartridge |
| Installation Guide |
| Warranty |


