Hansgrohe H15771001 "PuraVida" Thermostatic / Volume Shower Control
| Item: | H15771001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $568.87 (Pricing is for Chrome)
Details and Dimensions
| Height | 6-1/8" |
| Width | 6-1/8" |
| Rough In Valve Included | No |
| Features | • Thermostatic Mixer with Volume Control and Diverter, Two-Way Diverter, Maximum High Temperature Can be Adjusted to Comply with Local Plumbing Codes, Requires Universal iBox Rough Valve 01850181 |
| Flow Rate (GPM) | 8 |
| Diverter Included | Yes |
| Includes | Escutcheon, Handles, Sleeves, Thermostatic Cartridge, Volume Control/Diverter Cartridge |
| Installation Guide |
| Warranty |


