X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H15473401 "PuraVida" Tub Faucet Trim Kit

Item: H15473401
Finish: White Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Spout Height 35-3/8"
Spout Length 7-3/8"
Handle(s) Included Yes
Flow Rate (GPM) 8
Construction Solid Brass
Features Mounts on Floor Beside Tub, Diverter for Handshower, Handshower with Wide Rain Air Spray Mode, Requires Rough-In Valve #10452181 Not Included, Certain Areas Require In-Line Pressure Balance Valve #13418181 Check Local Plumbing Codes
Includes 49'' Techniflex Hose
CEC Approved No
Height 40-1/8"
Length 9-5/8"