X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H15270001 "PuraVida" Over The Rim Bidet Faucet

Item: H15270001
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $547.04

Price: $445.81 (Pricing is for Polished Chrome)



Details and Dimensions

Bidet Faucet Type Over-The-Rim Spray
Number of Faucet Holes 1 Hole
Height 8"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Features Pivoting Aerator
View Similar Products