X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H15072001 "PuraVida" Single Hole Bathroom Sink Faucet

Item: H15072001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $737.36

Price: $600.66 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 9-1/2"
Spout Reach 7"
Overall Height 13-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-5/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.3
Includes Drain Assembly Sold Separately
Width 1-3/4"
Length 9-1/4"
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Features 16 Degree Adjustable Aerator Spray