X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10456821 "Axor Starck" Tub Faucet Trim Kit

Item: AX10456821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Spout Height 29-1/8"
Spout Length 6-1/8"
Handle(s) Included Yes
Flow Rate (GPM) 5.8
Construction Solid Brass
Features Mounts on Floor Beside Tub, Boltic Handle Lock, Diverter for Handshower in Spout Tip, Handshower with Full Spray, Requires Rough-In Valve #10452181 Not Included
Includes 49'' Techniflex Hose
Height 38-7/8"
Width 4-7/8"