Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hansgrohe H04870000 "Talis S" Single Handle Kitchen Faucet

Item: H04870000
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 13-7/8"
Construction Brass
Spout Height 10-3/4"
Spout Reach 7"
Swivel Spout Yes
Degree of Spout Swing 150 Degree
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features EcoSmart Technoloy
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
Eco-Friendly Water Efficient
CEC Approved Yes