Hansgrohe H04353000 Thermostatic / Volume Shower Control
| Item: | H04353000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $387.13 (Pricing is for Chrome)
Details and Dimensions
| Height | 6-3/4" |
| Rough In Valve Included | No |
| Features | • Anti-Scald 100 Degree Safety Stop • Thermostatic Temperature Control and Volume Control with Diverter with Two Outlets |
| Flow Rate (GPM) | 8 |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Additional Information | Fits Rough-In Valve: 01850181 |
| Warranty |


