X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04230000 "Trim S" Thermostatic / Volume Shower Control

Item: H04230000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Features Thermostatic Temperature Control, Volume Control for One Outlet, 100 Degree Safety Stop, Requires iBox Universal Plus Rough Valve 01850181
ADA Compliant Yes
Flow Rate (GPM) 8
Handle Type Lever
Diameter 6-3/4"
View Similar Products