Hansgrohe H04221000 "Trim C" Thermostatic / Volume Shower Control
| Item: | H04221000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $387.13 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Features | • Thermostatic Temperature Control, 100 Degree F Safety Stop, Volume Control and Diverter For Two Outlets, Requires iBox Universal Plus Rough 01850181 |
| ADA Compliant | Yes |
| Flow Rate (GPM) | 8 |
| Diameter | 6-3/4" |
| Warranty |


