Hansgrohe H04220000 "Trim C" Thermostatic / Volume Shower Control
| Item: | H04220000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $358.60 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Features | • Thermostatic Temperature Control, 100 Degree F Safety Stop, Volume Control For One Outlet, Requires iBox Universal Plus Rough 01850181 |
| ADA Compliant | Yes |
| Flow Rate (GPM) | 8 |
| Diameter | 6-3/4" |
| Warranty |


