X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04134000/H04124181 "Swing C" Deck Mount With Handshower Whirlpool Faucet

Item: H04134000/H04124181
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 5-1/4"
Spout Reach 8"
Overall Height 8-1/4"
Flow Rate (GPM) 8
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
Shown With Metal Lever Handle
Features Handshower With 3 Spray Modes
Includes Integrated thermostatic temperature control and volume control in one unit