X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04058000 "Talis S" Pot Filler Kitchen Faucet

Item: H04058000
Finish: Chrome
Online Availability: Please call for availability.


Details and Dimensions

Faucet Hole Configuration 1 Hole
Height 15-1/8"
Width 23-7/16"
Construction Brass
Spout Height 13-7/8"
Spout Reach 21-1/2"
Swivel Spout Yes
Faucet Hole Diameter 2-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Cold Water Only
Handle(s) Included Yes
Escutcheon Included Yes