X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31083001 "Metris E" 8'' Widespread Bathroom Sink Faucet

Item: H31083001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $528.94

Price: $431.14 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-14''
Spout Height 4"
Spout Reach 6"
Overall Height 5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-3/8"
Construction Brass
Low Lead Compliant Yes
Eco-Friendly Water Sense
View Similar Products