X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H27169001 "Croma" Custom Shower System Trim Kit

Item: H27169001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Arm Length 12"
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Brass
Additional Information aindance S 150 AIR Green 1-jet showerhead (2.0 GPM)
Needs the basic set 16181181 for installation
Showerhead and handshower cannot be used simultaneously
Required Temperature Control Sold Separately
Croma E 100 Green 3-jet handshower with Full, Pulsating Massage and Intense Turbo spray modes (1.75 GPM)
CEC Approved Yes