X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX39851001 "Axor Citterio" Single Hole Bar Faucet

Item: AX39851001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 13-1/2"
Construction Brass
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 10-3/8"
Spout Reach 5-3/4"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
View Similar Products