X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX16859001 "Axor Montreaux" Pot Filler Kitchen Faucet

Item: AX16859001
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 5-11/16"
Construction Brass
Spout Height 4-9/16"
Spout Reach 25-5/16"
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Includes cross and lever handles
Low Lead Compliant Yes
Handle(s) Included Yes
Additional Information ADA Compliant if used with Lever Handles