X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX11220001 "Axor Urquiola" Over The Rim Bidet Faucet

Item: AX11220001
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $802.00

Price: $693.73




Details and Dimensions

Bidet Faucet Type Over-The-Rim Spray
Number of Faucet Holes 1 Hole
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
ADA Compliant Yes
Features Cascade no-clog aerator
Valve Type Ceramic Disc