Hansgrohe H06460000 "Allegro E" Pull-Out Spray Kitchen Faucet

Item: H06460000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $505.30 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Construction Brass
ADA Compliant Yes
Spout Height 10"
Spout Reach 11-3/8"
Swivel Spout Yes
Degree of Spout Swing 150
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/8"
Includes Nylon Hose for Quiet, Long Lasting Service
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features • Ergonomic Pull-Out Spray with Full and Needle Spray Modes, Protection Against Backflow Provided by Double Check Valve
Handle(s) Included Yes
Escutcheon Included No