X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H40517000 "S/E" Paper Holder

Item: H40517000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $73.84

Price: $64.01 (Pricing is for Chrome)



Details and Dimensions

Mount Type Wall Mount
Length 3-1/8"
Height 6"
Construction Solid Brass
Extension From Wall 3-1/8"
Flange Diameter 2-1/2"