Hansgrohe H40515820 "Axor Massaud" Soap Dish

Item: H40515820
Finish: Brushed Nickel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Mount Type Wall Mount
Width 4-3/4"
Height 2-1/2"
Construction Solid Brass
Flange Diameter 2-1/2"
Features • Frosted Glass Soap Dish
Glass Type Frosted