X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX39835001 "Axor Citterio" Pull-Out Spray Kitchen Faucet

Item: AX39835001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $769.56

Price: $666.05 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Height 16-3/4"
Width 5-1/4"
Construction Brass
ADA Compliant Yes
Spout Height 9-3/8"
Spout Reach 8-7/8"
Swivel Spout Yes
Degree of Spout Swing 360
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Pull-Out Spray with Full and Needle Spray Modes, Cascade No-Clog Aerator, Protection Against Back Siphonage by Check Valve, Features Quiclean Cleaning System
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes