X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX39135001 "Axor Citterio" 8'' Widespread Bathroom Sink Faucet

Item: AX39135001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,303.00

Price: $1,127.10 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 6-9/16"
Spout Reach 5-1/2"
Overall Height 9"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-1/8"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With 2-3/16'' Metal Lever Handles
Includes Pop-up Drain
ADA Compliant Yes
Eco-Friendly Water Sense
Features Cascade No-clog Aerator, Flexible Connection Hoses to Accommodate a Variety of Installations