Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Hansgrohe
>
H28631820
Hansgrohe H28631820 "Unica 'S" Slidebar Mount Hand Shower
| Item: | H28631820 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $177.67 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 39-5/8" |
| Construction | Solid Brass |
| Hose Included | Yes |
| Hose Length | 63" |
| Slidebar Included | Yes |
| Slidebar Length | 36" |
| Configuration | Slide Bar Mount |
| Adjustable Spray Angle | Yes |
| Swivel Connector | Yes |
| Includes | Handshower Sold Separately |
| Features | • Holder Moves Up and Down, Angle Adjustable, Knob with Finger Grip for Easy Slide Adjustment |
| Installation Guide |
| Parts Breakdown |
| Warranty |


