Hansgrohe H28525001 "Clubmaster" Shower Head

Item: H28525001
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $159.74 (Pricing is for Chrome)



Details and Dimensions

Connection Size 1/2 NPT
Spout Reach 8"
Construction Solid Brass
Configuration Hand Held
Number Of Spray Head Functions 3
Spray Functions Full, Massage, Soft
Flow Rate (GPM) 2.5
Features • Quiclean Cleaning System, No-clog Spray Channels