Hansgrohe H28504001 "Raindance S" Hand Held Shower
| Item: | H28504001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $120.62 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Connection Size | 1/2 Female Inlet |
| Spray Face Width | 4" |
| Spray Face Height | 4" |
| Spout Reach | 6-1/8" |
| Construction | Solid Brass |
| Configuration | Hand Held |
| Number of Spray Nozzles | 65 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | AIR, Whirl AIR, Balance AIR |
| Flow Rate (GPM) | 2.5 |
| Features | • Oversized Spray Face, AIR-Injection Technology, Rubit Cleaning System, No-clog Spray Channels |
| Product Specifications |
| Installation Guide |
| Warranty |


