Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Hansgrohe
>
H28477821
Hansgrohe H28477821 "Raindance" Body Spray Shower Accessory
| Item: | H28477821 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $192.90 (Pricing is for Brushed Nickel)
Details and Dimensions
| Shower Head Type | Rain Head |
| Length | 4" |
| Depth | 0-3/4" |
| Connection Size | 1/2 NPT Female Inlet |
| Spray Face Width | 4" |
| Spray Face Height | 4" |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 1 |
| Flow Rate (GPM) | 1 |
| Adjustable Spray Angle | Yes |
| Eco-Friendly | Water Efficient |
| Features | • AIR-Injection, Mount Flush With Wall, 360 Degree Adjustable Spray, Water-Saving Technology |
| Parts Breakdown |
| Warranty |


