Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Hansgrohe
>
H28466001
Hansgrohe H28466001 "Bodyvette" Body Spray Shower Accessory
| Item: | H28466001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $125.51 (Pricing is for Chrome)
Details and Dimensions
| Height | 2-3/8" |
| Depth | 1-5/8" |
| Connection Size | 1/2 NPT |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full |
| Flow Rate (GPM) | 1.4 |
| Adjustable Spray Angle | Yes |
| Features | • QuickClean™ Cleaning System, Adjustable Spray Angle, Refreshing Full Spray, Must be Used with a Control Valve |
| Installation Guide |
| Warranty |


