Hansgrohe H28276003 "Techniflex" Shower Accessory - Accessory
| Item: | H28276003 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $37.49 (Pricing is for Chrome)
Details and Dimensions
| Construction | Brass |
| Hose Included | Yes |
| Hose Length | 63" |
| Includes | Brass Swivel Connector to Prevent Hose Twisting |
| Features | • Techniflex Revolutionary Showerhose |
| Warranty |


