Hansgrohe H27495001 "Raindance S" Shower Head
| Item: | H27495001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $161.37 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 6" |
| Width | 6" |
| Depth | 2-7/8" |
| Connection Size | 1/2'' Female Inlet |
| Spray Face Width | 5-7/8" |
| Spray Face Height | 5-7/8" |
| Construction | Solid Brass |
| Number of Spray Nozzles | 80 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Normal, Whirl Massage, Combination |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Features | • Oversize Spray Face, AIR Injection Technology, Rubit Cleaning System, No-clog Spray Channels |
| Installation Guide |
| Warranty |


