Hansgrohe H27192821 "Raindance S" Shower Tower Custom Shower System
| Item: | H27192821 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,963.55 (Pricing is for Brushed Nickel)
Details and Dimensions
| Features | • QuickClean Self Cleaning, High Temperatures Limit Stop May Be Reset To Comply with Local Plumbing Codes, Volume Control/Diverter Allows Bather to Use One Function at a Time or Simultaneously, Angle Adjustable Holder Pivots Left and RIght |
| Flow Rate (GPM) | 2.5 |
| Handshower Included | Yes |
| Height | 41-7/8" |
| Includes | Raindance S 100 AIR 3-Jet Handshower, Raindance S 180 AIR Showerhead, 63'' Techniflex Hose, Thermostatic Mixing Valve |
| Length | 18-1/8" |
| Spray Face Diameter | 7" |
| Spray Functions | Rain AIR, Whirl AIR, Balance AIR |
| Installation Guide |
| Warranty |


