X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H27005001 "Raindance S" Shower Tower Custom Shower System

Item: H27005001
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Flow Rate (GPM) 2.5
Features Pre-plumbed Anodized Aluminum Panel, 1-1/4'' Slim Profile, Diverter with Integrated Volume Control, Raindance S 150 AIR 3 Jet Handshower with Height and Angle Adjustable Holder, Techniflex Handshower Hose, 6 Angle Adjustable Bodysprays, Protection Against
CEC Approved No
Height 64-3/4"
Width 6-3/8"