Hansgrohe H27005821 "Raindance S" Shower Tower Custom Shower System
| Item: | H27005821 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,656.90 (Pricing is for Brushed Nickel)
Details and Dimensions
| Features | • Pre-plumbed Anodized Aluminum Panel, 1-1/4'' Slim Profile, Diverter with Integrated Volume Control, Raindance S 150 AIR 3 Jet Handshower with Height and Angle Adjustable Holder, Techniflex Handshower Hose, 6 Angle Adjustable Bodysprays, Protection Against |
| Flow Rate (GPM) | 2.5 |
| Height | 64-3/4" |
| Width | 6-3/8" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


