Hansgrohe H26871001 "Lift M20" Shower Tower Custom Shower System
| Item: | H26871001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $3,056.05
Details and Dimensions
| Features | • 8'' Height Adjustable Panel Pre-Plumbed with Thermostatic Mixing Valve, 100 Degree Safety Stop, High Temperature Limit Stop May Be Reset to Comply with Local Plumbing Codes, Quattro Diverter with Integrated Volume Control, Downpour 180 Showerhead, Handsho |
| Flow Rate (GPM) | 2.5 |
| Height | 61-13/16" |
| Includes | 63'' Techniflex Hose, Accessory Shelf |
| Installation Guide |
| Warranty |


