Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hansgrohe AX16570831 "Axor Montreux" Shower Tower Custom Shower System

Item: AX16570831
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included Yes
Shower Head Diameter 9-5/8"
Shower Arm Length 16-7/8"
Handle(s) Included Yes
Number Of Handles 2 Handle
Handshower Included Yes
Hose Included Yes
Hose Length 63"
Flow Rate (GPM) 2.5
Diverter Location Valve