Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Miscellaneous Kitchen Accessories
> Hansgrohe
>
H14019001
Hansgrohe H14019001 "Talis C" Miscellaneous Kitchen Accessory
| Item: | H14019001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $51.04 (Pricing is for Chrome)
Details and Dimensions
| Height | 0-1/4" |
| Width | 10-1/2" |
| Length | 2-1/2" |
| Construction | Solid Brass |
| Features | • Baseplate for Concealing Basin Holes, Fits Single Hole Kitchen Faucets |
| Faucet Hole Diameter | 1-3/8" |
| Includes | Mounting Hardware |
| Warranty |


