Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX10458001
Hansgrohe AX10458001 "Axor Starck" Clawfoot Tub Faucet with Spray
| Item: | AX10458001 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,715.30 (Pricing is for Chrome)
Details and Dimensions
| Height | 39-1/8" |
| Width | 5-7/8" |
| Construction | Solid Brass |
| Features | • Mounts on Floor Beside Tub, Diverter for Handshower in Spout Tip |
| Spout Height | 29-1/2" |
| Spout Length | 5-1/2" |
| Flow Rate (GPM) | 5.8 |
| Handle(s) Included | Yes |
| Back Flow Protection | Yes |
| Handshower Included | Yes |
| Hose Included | Yes |
| Hose Length | 49" |
| Spray Functions | Full Spray |
| Valve Type | Ceramic Cartridges |
| Parts Breakdown |
| Warranty |


